Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interface Bracket, 65"

  • Mfr # PSB2459

  • Zoro # G6197135


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Mounting Bracket
Compatibility
Up to 63"+ Flat Panel Displays
For Use With
Up to 63"+ Flat Panel Displays
Package Contents
Flat Panel Interface Bracket Kit Includes: 2 x Plasma Vertical Bracket, 4 x Mounting Buttons, 4 x (M8-1.25 x 16mm) Button Head Cap Screws, 4 x ¼-20 Button Head Cap Screw, 1 x M5 Allen key, 2 x Plasma Horizontal Bracket, 4 x 10-24 Button Head Cap Screws, 1 x 1/8" Allen Key, 1 x 3/16" Allen Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2459
Zoro #
G6197135
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Screen Size Supported
63 in

Details

Color
Black
Product Type
Mounting Bracket
Compatibility
Up to 63"+ Flat Panel Displays
For Use With
Up to 63"+ Flat Panel Displays
Package Contents
Flat Panel Interface Bracket Kit Includes: 2 x Plasma Vertical Bracket, 4 x Mounting Buttons, 4 x (M8-1.25 x 16mm) Button Head Cap Screws, 4 x ¼-20 Button Head Cap Screw, 1 x M5 Allen key, 2 x Plasma Horizontal Bracket, 4 x 10-24 Button Head Cap Screws, 1 x 1/8" Allen Key, 1 x 3/16" Allen Key
Device Supported
Flat Panel Display
Maximum Load Capacity
200 lb
Item
Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.