Zoro Homepage

Interface Bracket, MSB6243

  • Mfr # MSB6243

  • Zoro # G7152583


product price: $28.39
/ea

Key Features

Material
Steel
Color
Black
Product Type
Mounting Bracket
Compatibility
LCD Flat Panel Displays, Chief M-Series Q-Latch Mounts, Chief Swing Arm Wall Mounts:JWD210, JWS210, JWP210, MPW6000B, MIWRF6000B, Chief Stands:MFC6000B, MF16000B
Package Contents
M-Series Interface Brackets4 x M8 x 25 Phillips Head Cap Screw4 x M8 x 35 Phillips Head Cap Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6243
Zoro #
G7152583
UPC #
841872105222
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
45 in
Minimum Screen Size Supported
26 in

Details

Material
Steel
Color
Black
Product Type
Mounting Bracket
Compatibility
LCD Flat Panel Displays, Chief M-Series Q-Latch Mounts, Chief Swing Arm Wall Mounts:JWD210, JWS210, JWP210, MPW6000B, MIWRF6000B, Chief Stands:MFC6000B, MF16000B
Package Contents
M-Series Interface Brackets4 x M8 x 25 Phillips Head Cap Screw4 x M8 x 35 Phillips Head Cap Screw
Certifications & Standards
UL Listed
Product Series
M
Device Supported
Flat Panel Display
Maximum Load Capacity
125 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.