
Interface Bracket, Sony 200 X
Mfr # MSB6200
Zoro # G5478138
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Package Contents
1 x MSB-6200 Custom Interface Bracket4 x Mounting Button - Tapped4 x (10-24 x 0.5) Button Head Cap Screw4 x (M6 x 25) Phillips Head Screws4 x (.75 OD x 0.26 ID x.375 L) Nylon Spacer1 x 1/8 Allen Key
Device Supported
Flat Panel Display
Maximum Screen Size Supported
50 in
Compatibility
Up to 50" Flat Panel Displays
Certifications & Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSB6200
Zoro #
G5478138
UPC #
841872106380
Country of Origin
United States
Dimensions
Maximum Screen Size Supported
50 in
Details
Package Contents
1 x MSB-6200 Custom Interface Bracket4 x Mounting Button - Tapped4 x (10-24 x 0.5) Button Head Cap Screw4 x (M6 x 25) Phillips Head Screws4 x (.75 OD x 0.26 ID x.375 L) Nylon Spacer1 x 1/8 Allen Key
Device Supported
Flat Panel Display
Compatibility
Up to 50" Flat Panel Displays
Certifications & Standards
UL
Maximum Load Capacity
125 lb
Product Type
Mounting Bracket
Product Series
MSB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.