Interface Bracket - Sony
Mfr # PSB2175
Zoro # G5507574
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mounting Bracket
Compatibility
Up to 63" Flat Panel Displays
Device Supported
Flat Panel Display
Maximum Screen Size Supported
63 in
Certifications & Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSB2175
Zoro #
G5507574
UPC #
-
Country of Origin
Unknown
Dimensions
Maximum Screen Size Supported
63 in
Details
Product Type
Mounting Bracket
Compatibility
Up to 63" Flat Panel Displays
Device Supported
Flat Panel Display
Certifications & Standards
UL
Maximum Load Capacity
200 lb
Product Series
PSB
Package Contents
2 x PSB2175 Flat Panel Interface Brackets4 x Mounting Button - Tapped4 x (10-24 x 0.5) Button Head Cap Screw4 x (M6 x 40) Phillips Head Screws4 x (.74 od x 0.39 id x 1.0 L) Nylon Spacer1 x 1/8 Allen Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.