Zoro Homepage

Interface Brkt, 200 X 100 M6

  • Mfr # MSB6040

  • Zoro # G5505912


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Series
MSB
Device Supported
Display Screen
Product Type
Mounting Bracket
Maximum Load Capacity
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6040
Zoro #
G5505912
UPC #
841872103075
Country of Origin
United States

Details

Color
Black
Series
MSB
Device Supported
Display Screen
Product Type
Mounting Bracket
Maximum Load Capacity
125 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.