Zoro Homepage

Interface Brkt 42" And 50" Hit, MSB6404

  • Mfr # MSB6404

  • Zoro # G5470614


product price: $89.45
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Mounting Bracket
Product Series
MSB
Maximum Load Capacity
125 lb
Device Supported
Display Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSB6404
Zoro #
G5470614
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Product Type
Mounting Bracket
Product Series
MSB
Maximum Load Capacity
125 lb
Device Supported
Display Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.