Interface Brkt 42" And 50" Hit, PSB2404
Mfr # PSB2404
Zoro # G5509358
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Type
Mounting Bracket
Product Series
PSB
Maximum Load Capacity
200 lb
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSB2404
Zoro #
G5509358
UPC #
-
Country of Origin
Unknown
Details
Color
Black
Product Type
Mounting Bracket
Product Series
PSB
Maximum Load Capacity
200 lb
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.