Zoro Homepage

Interface Brkt 42" Sanyo

  • Mfr # PSB2427

  • Zoro # G7155286


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Mounting Bracket
Maximum Load Capacity
200 lb
Product Series
PSB
Device Supported
Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team