Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interface Brkt, 700 X 400

  • Mfr # PSB2074

  • Zoro # G5475024


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Product Type
Mounting Bracket
Compatibility
Up to 63"+ Flat Panel Displays
Maximum Screen Size Supported
63 in
Product Series
PSB
Maximum Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2074
Zoro #
G5475024
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Screen Size Supported
63 in

Details

Product Type
Mounting Bracket
Compatibility
Up to 63"+ Flat Panel Displays
Product Series
PSB
Maximum Load Capacity
200 lb
Certifications & Standards
UL
Package Contents
PSB-2074 Flat Panel Interface Bracket Kit Includes:2 x Side Interface Bracket2 x Top/Bottom Bracket4 x Mounting Buttons-10-24 Tapped4 x (10-24) Button Head Cap Screws4 x (M8 x 35 mm) Phillips Head Cap Screw4 x (M18 X M8.3 X M20) Nylon Spacer1 x 1/8" Allen Key1 x 5/32" Allen Key4 x (¼-20) Button Head Cap Screws
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.