Zoro Homepage

Interface Brkt, Akira 70"

  • Mfr # PSB2570

  • Zoro # G6231505


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Mounting Bracket
Maximum Load Capacity
200 lb
Device Supported
Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSB2570
Zoro #
G6231505
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Product Type
Mounting Bracket
Item
Mounting Bracket
Maximum Load Capacity
200 lb
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.