Interface Brkt W/ Horiz Slot
Mfr # PSB2602
Zoro # G5481954
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Depth
0.5"
Color
Black
Compatibility
Large Flat Panel Display
Product Type
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSB2602
Zoro #
G5481954
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
0.5"
Details
Material
Steel
Color
Black
Compatibility
Large Flat Panel Display
Product Type
Mounting Bracket
Package Contents
2 x Plasma Side Bracket2 x Plasma Top/Bottom Bracket4 x Mounting Button - Tapped8 x (10-24 x 0.5) Button Head Cap Screw4 x (M8 x 70mm) Hex Head Screw8 x (.51 x 0.32 x 0.875) Nylon Spacer4 x (.875 x 0.33 x 0.375) Nylon Spacer1 x 13mm Hex Wrench1 x 1/8 Allen Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.