Interface, Hitachi 1.5 Series
Mfr # MSB6015
Zoro # G5457515
product price: $89.45
/ea
Free Shipping & Returns
Key Features
Product Type
Mounting Bracket
Compatibility
Chief M-Series Q-Latch Mounts Chief Swing Arm Mounts: JWD210, JWS210, JWP210
Package Contents
MSB6015 Custom Interface BracketMounting Hardware
Minimum Screen Size Supported
30 in
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSB6015
Zoro #
G5457515
UPC #
-
Country of Origin
Unknown
Dimensions
Minimum Screen Size Supported
30 in
Maximum Screen Size Supported
50 in
Details
Product Type
Mounting Bracket
Compatibility
Chief M-Series Q-Latch Mounts Chief Swing Arm Mounts: JWD210, JWS210, JWP210
Package Contents
MSB6015 Custom Interface BracketMounting Hardware
Device Supported
Flat Panel Display
Product Series
MSB
Certifications & Standards
UL
VESA Mount Compatible
Yes
Maximum Load Capacity
125 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.