
Interface Univ Mini Rpa, SSMUS
Mfr # SSMUS
Zoro # G5510636
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Height
1.3 in
Color
Silver
Depth
14.5 in
Width
14.2 in
Product Type
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSMUS
Zoro #
G5510636
UPC #
841872120089
Country of Origin
China
Dimensions
Height
1.3 in
Depth
14.5 in
Width
14.2 in
Details
Color
Silver
Product Type
Mounting Bracket
Device Supported
Projector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.