Zoro Homepage

Chief RPA203 Custom Projector Mount - 50 lb - Black

  • Mfr # RPA203

  • Zoro # G5327272


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5.50 in
Width
6.25 in
Weight Capacity
50 lb
Depth
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA203
Zoro #
G5327272
UPC #
841872108605
Country of Origin
United States

Dimensions

Height
5.50 in
Width
6.25 in
Depth
1.75 in

Details

Color
Black
Weight Capacity
50 lb
Includes
All-Points Security kit, 1 x Ceiling Bracket, 1 x Joint Bracket, 1 x Adjustment Plate, 12 x Screw, Self-Tapping, Pan Head, (10-24 X 1/2"), with washer, 1 x 5/16" Screw Set.
Compatibility
Projector
Series
RPA
Device Supported
Projector
Item
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.