Zoro Homepage

Inverted Ceiling Mount

  • Mfr # RPA6500

  • Zoro # G512125908


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Panasonic Projectors:PT-L6500, PT-L6600
Load Capacity
50 lb
Material
Steel
Includes
RPA Custom Inverted LCD/DLP Projector Ceiling Mount Includes: (1) BRACKET, Ceiling(1) BRACKET, Joint(1) PLATE, Adjustment1(2) SCREW, Self-Tapping, Pan Head, 10-2(4) 1/2" , with washer(1) SCREW, Set, 5/16"(1) SLB-6500 Bracket(4) M6 - 12mm Screw(6) 10 - 24 Thumb Nuts(4) M6 Flat washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPA6500
Zoro #
G512125908
UPC #
-
Country of Origin
United States

Details

Item
Ceiling Mount
Color
Black
For Use With
Panasonic Projectors:PT-L6500, PT-L6600
Load Capacity
50 lb
Material
Steel
Includes
RPA Custom Inverted LCD/DLP Projector Ceiling Mount Includes: (1) BRACKET, Ceiling(1) BRACKET, Joint(1) PLATE, Adjustment1(2) SCREW, Self-Tapping, Pan Head, 10-2(4) 1/2" , with washer(1) SCREW, Set, 5/16"(1) SLB-6500 Bracket(4) M6 - 12mm Screw(6) 10 - 24 Thumb Nuts(4) M6 Flat washers
Standards
UL
Series
RPA
Device Supported
Projector
Compatibility
Panasonic Projectors: PT-L6500PT-L6600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.