Zoro Homepage

Ipod Dock, 4U, W/ Ps

  • Mfr # NAID4B

  • Zoro # G6222378


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Depth
6.8"
Width
19"
Height
7"
Product Type
Rack Mount Dock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAID4B
Zoro #
G6222378
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
6.8"
Width
19"
Height
7"

Details

Product Type
Rack Mount Dock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.