J-Series 400X200 Vesa In
Mfr # JSBVS
Zoro # G5497266
product price: $59.39
/eaKey Features
Series
JSB
Maximum Load Capacity
75 lb
VESA Mount Compatible
Yes
Compatibility
Chief J-Series Mounts: JWDV JWSV JWPV JHSV JWDSKV
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JSBVS
Zoro #
G5497266
UPC #
841872114538
Country of Origin
United States
Dimensions
Minimum Screen Size Supported
26 in
Maximum Screen Size Supported
45 in
Details
Item
Mounting Bracket
Series
JSB
Maximum Load Capacity
75 lb
VESA Mount Compatible
Yes
Compatibility
Chief J-Series Mounts: JWDV JWSV JWPV JHSV JWDSKV
Device Supported
Flat Panel Display
Mounting Pattern
400 x 400, 200 x 100, 300 x 200, 300 x 100, 200 x 200, 100 x 100
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.