Zoro Homepage

J-Series 400X200 Vesa Interfac

  • Mfr # JSBVB

  • Zoro # G6205325


product price: $65.89
/ea

Key Features

Certifications & Standards
VESA: 100 x 100, 200 x 100, 200 x 200, 300 x 100, 300 x 200, 400 x 400 mm
Minimum Screen Size Supported
26 in
VESA Mount Compatible
Yes
For Use With
26-45" Displays
Mounting Pattern
100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSBVB
Zoro #
G6205325
UPC #
841872114521
Country of Origin
United States

Dimensions

Minimum Screen Size Supported
26 in
Maximum Screen Size Supported
45 in

Details

Certifications & Standards
VESA: 100 x 100, 200 x 100, 200 x 200, 300 x 100, 300 x 200, 400 x 400 mm
VESA Mount Compatible
Yes
For Use With
26-45" Displays
Mounting Pattern
100 x 100
Item
Mounting Bracket
Color
Black
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.