
K Series Steel Stud Accessory, KSA1018S
Mfr # KSA1018S
Zoro # G6191404
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
40 lb
Package Contents
Small Flat Panel Metal Stud Accessory, 2 x Steel Stud Anchors
Depth
2.50 in
Height
10.80 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSA1018S
Zoro #
G6191404
UPC #
841872104072
Country of Origin
United States
Dimensions
Depth
2.50 in
Height
10.80 in
Width
6.50 in
Details
Maximum Load Capacity
40 lb
Package Contents
Small Flat Panel Metal Stud Accessory, 2 x Steel Stud Anchors
Item
Mounting Adapter
Color
Silver
Body Material
Metal
For Use With
Chief Arm Series: FWS, KWS, FWD, KWD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.