Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K0 Pitch/Pivot Pole Mnt Single, K0P100S

  • Mfr # K0P100S

  • Zoro # G6210557


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Depth
2.6"
Color
Silver
Features
Pivot, Rotate, Tilt
Product Type
Pole Mount
Compatibility
1 x Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0P100S
Zoro #
G6210557
UPC #
841872159942
Country of Origin
China

Dimensions

Depth
2.6"
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
30 in

Details

Color
Silver
Features
Pivot, Rotate, Tilt
Product Type
Pole Mount
Compatibility
1 x Monitor
Device Supported
Flat Panel Display
Maximum Load Capacity
40 lb
Mounting Pattern
75 x 75
Item
Pole Mount
For Use With
1 x Monitor
VESA Mount Compatible
Yes
Product Line
KONTOUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.