
K0 Pitch/Pivot Wall Mnt Single
Mfr # K0W100S
Zoro # G5451163
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Weight Capacity
40 lb
Features
Pivot, Rotate, Leveling System, Pitch Adjustment, Tilt
Compatibility
http://www.chiefmfg.com/Products/K0W100S
Product Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0W100S
Zoro #
G5451163
UPC #
841872159980
Country of Origin
China
Dimensions
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in
Details
Color
Silver
Weight Capacity
40 lb
Item
Wall Mount
Features
Pivot, Rotate, Leveling System, Pitch Adjustment, Tilt
Compatibility
http://www.chiefmfg.com/Products/K0W100S
Product Type
Wall Mount
VESA Mount Compatible
Yes
Series
K0
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.