Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K0 Pt/Pv Mt Sngl Prt Ipd

  • Mfr # K0W100BXI2B

  • Zoro # G5461015


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Device Supported
iPad, Mounting Bracket
Minimum Screen Size Supported
10"
Compatibility
Apple iPad Devices: iPad(2nd Generation), iPad (3rd generation), iPad (4th generation) Chief FSBI2B Portable iPad Interface Bracket
Maximum Load Capacity
40 lb
Maximum Screen Size Supported
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0W100BXI2B
Zoro #
G5461015
UPC #
841872159966
Country of Origin
China

Dimensions

Minimum Screen Size Supported
10"
Maximum Screen Size Supported
30"

Details

Device Supported
iPad, Mounting Bracket
Compatibility
Apple iPad Devices: iPad(2nd Generation), iPad (3rd generation), iPad (4th generation) Chief FSBI2B Portable iPad Interface Bracket
Maximum Load Capacity
40 lb
Color
Black
Item
Wall Mount
Features
Pan, Tilt, Rotate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.