Zoro Homepage

K1 Clmn Mnt 2 Dspl 1L Bl

  • Mfr # K1C210B

  • Zoro # G5461557


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Weight Capacity
21.83 lb
Standards
TAA
Features
Gas Spring, Cable Management, Tilt; Height Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1C210B
Zoro #
G5461557
UPC #
841872160054
Country of Origin
United States

Dimensions

Min. Screen Size Supported
10 in
Max. Screen Size Supported
30 in

Details

Color
Black
Material
Aluminum
Weight Capacity
21.83 lb
Item
Desk Mount
Standards
TAA
Features
Gas Spring, Cable Management, Tilt; Height Adjustable
Includes
Mounting Hardware.
Device Supported
Flat Panel Display
Orientation
Landscape, Portrait
VESA Mount Compatible
Yes
Recycled
Yes
Compatibility
2 x Monitors
Mounting Pattern
100 x 100, 75 x 75
Series
K1C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.