Zoro Homepage

K1 Clmn Mnt 2Mon Dl 2L Arms Bl

  • Mfr # KITMA018024

  • Zoro # G2239219


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Product Type
Ceiling Mount
Color
Black
Package Contents
1 x RSMAU 1 x CMS018024 1 x CMA395
Product Series
KITPROJ
Device Supported
Projector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITMA018024
Zoro #
G2239219
UPC #
841872144757
Country of Origin
United States

Details

Product Type
Ceiling Mount
Color
Black
Package Contents
1 x RSMAU 1 x CMS018024 1 x CMA395
Product Series
KITPROJ
Device Supported
Projector
Maximum Load Capacity
25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.