Zoro Homepage

K1 Clmn Mnt 3 Disp Dual 3L Arm

  • Mfr # KITMA0203W

  • Zoro # G2239158


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Color
White
Product Type
Ceiling Mount
Maximum Load Capacity
25 lb
Device Supported
Projector
Product Series
KITPROJ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITMA0203W
Zoro #
G2239158
UPC #
841872145754
Country of Origin
China

Details

Color
White
Product Type
Ceiling Mount
Maximum Load Capacity
25 lb
Device Supported
Projector
Product Series
KITPROJ
Package Contents
1 x RSMAU 1 x CMA395W 1 x CMS0203W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.