Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K1 Clmn Mnt 4 Disp Dual 2L Arm, KITMD012018

  • Mfr # KITMD012018

  • Zoro # G2239499


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Ceiling Mount
Device Supported
Projector
Maximum Load Capacity
25 lb
Product Series
KITPROJ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KITMD012018
Zoro #
G2239499
UPC #
841872144818
Country of Origin
United States

Details

Color
Black
Product Type
Ceiling Mount
Device Supported
Projector
Maximum Load Capacity
25 lb
Product Series
KITPROJ
Package Contents
1 x RSMAU 1 x CMS012018 1 x CMS115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.