Zoro Homepage

K1 Clmn Mnt Dual Disp 2L Arm H, K1C22HS

  • Mfr # K1C22HS

  • Zoro # G5461058


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Weight Capacity
18 lb
Features
Features,"Cable Management, Ergonomic, Adjustable Depth, Tilt, Rotate, Height Adjustable, VESA Mount Compatible"
Includes
Mounting Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1C22HS
Zoro #
G5461058
UPC #
841872160122
Country of Origin
United States

Dimensions

Depth
6.2 in
Maximum Adjustable Height
20 in
Maximum Adjustable Depth
23.1 in
Maximum Screen Size Supported
24 in
Minimum Screen Size Supported
10 in
Min. Screen Size Supported
10 in
Max. Adjustable Depth
23.10 in
Max. Adjustable Height
20 in
Max. Screen Size Supported
24 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
18 lb
Features
Features,"Cable Management, Ergonomic, Adjustable Depth, Tilt, Rotate, Height Adjustable, VESA Mount Compatible"
Includes
Mounting Hardware.
For Use On
Flat Panel Display
Item
Desk Mount
Product Type
Desk Mount
Series
K1C
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Orientation
Landscape, Portrait
Compatibility
2 x Monitors
Mounting Pattern
100 x 100, 75 x 75

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.