Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K1 Clmn Mnt Dual Disp Du

  • Mfr # K1C220W

  • Zoro # G5329108


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Color
White
Features
Environmentally Friendly
Device Supported
Monitor
Series
K1C
Number of Displays Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1C220W
Zoro #
G5329108
UPC #
841872166384
Country of Origin
United States

Details

Color
White
Features
Environmentally Friendly
Item
Mounting Arm
Device Supported
Monitor
Series
K1C
Number of Displays Supported
2
Max. Load Capacity
25 lb
Mounting Pattern
100 x 100, 75 x 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.