Zoro Homepage

K1 Clmn Mnt Sngl Disp 2L, K1C120S

  • Mfr # K1C120S

  • Zoro # G5458854


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Weight Capacity
22 lb
Includes
Mounting Hardware.
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1C120S
Zoro #
G5458854
UPC #
841872160030
Country of Origin
United States

Dimensions

Depth
2.5 in
Maximum Screen Size Supported
30 in
Maximum Adjustable Height
20 in
Maximum Adjustable Depth
22.5 in
Minimum Screen Size Supported
10 in
Min. Screen Size Supported
10 in
Max. Adjustable Height
20 in
Max. Adjustable Depth
22.50 in
Max. Screen Size Supported
38 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
22 lb
Includes
Mounting Hardware.
Mounting
Desk
Features
Features,"Tilt, Cable Management, Ergonomic, Adjustable Depth, Height Adjustable, VESA Mount Compatible"
For Use On
Flat Panel Display
Item
Mounting Arm
Application
Home, Workspace, Office, Healthcare
Product Type
Desk Mount
Series
K1C
Orientation
Landscape, Portrait
Device Supported
Flat Panel Display, Monitor, Display
Mounting Pattern
100 x 100, 75 x 75
Number of Displays Supported
1
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.