Zoro Homepage

K1 Desk Mnt Dual Disp 2L Arm H, K1D22HS

  • Mfr # K1D22HS

  • Zoro # G5461593


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Weight Capacity
18 lb
Features
Tilt, Adjustable Depth, Rotate, Ergonomic, Cable Management; Height Adjustable
Includes
Mounting Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1D22HS
Zoro #
G5461593
UPC #
841872160245
Country of Origin
United States

Dimensions

Depth
4.30 in
Max. Adjustable Depth
21.20 in
Max. Screen Size Supported
24 in
Min. Screen Size Supported
10 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
18 lb
Features
Tilt, Adjustable Depth, Rotate, Ergonomic, Cable Management; Height Adjustable
Includes
Mounting Hardware.
Item
Desk Mount
Mounting Pattern
75 x 75, 100 x 100
Series
K1D
Orientation
Landscape, Portrait
VESA Mount Compatible
Yes
Compatibility
2 x Monitors
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.