Zoro Homepage

K1 Desk Mnt Dual Disp Du

  • Mfr # K1D220W

  • Zoro # G5466274


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight Capacity
50 lb
Standards
TAA Compliant
Includes
Mounting Hardware.
Max. Screen Size Supported
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1D220W
Zoro #
G5466274
UPC #
841872166414
Country of Origin
China

Dimensions

Max. Screen Size Supported
30 in

Details

Color
White
Weight Capacity
50 lb
Standards
TAA Compliant
Includes
Mounting Hardware.
Item
Clamp Mount
Number of Displays Supported
2
Series
K1D
Device Supported
Monitor
Mounting Pattern
100 x 100, 75 x 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.