Zoro Homepage

K1 Desk Mnt Dual Display 3L A, K1D230B

  • Mfr # K1D230B

  • Zoro # G6180606


product price: $565.99
/ea
Free Shipping & Returns

Key Features

For Use With
Monitor
Color
Black
Body Material
Aluminum
Features
Tilt
Standards
TAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1D230B
Zoro #
G6180606
UPC #
841872163178
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
38 in
Minimum Screen Size Supported
10 in
Height Adjustable
Yes

Details

Item
Mounting Arm
For Use With
Monitor
Color
Black
Body Material
Aluminum
Features
Tilt
Standards
TAA
Maximum Load Capacity
20.02 lb
Device Supported
Monitor
Series
K1D
Product Line
Kontour
Number of Displays Supported
2
Mounting Pattern
75 x 75
VESA Mount Compatible
Yes
Certifications & Standards
TAA
Recycled
Yes
Package Contents
Kontour K1D Dual Monitor Dynamic Desk Mount, Extended Reach, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.