Zoro Homepage

K1 Desk Mnt Dual Display 3L A, K1D230S

  • Mfr # K1D230S

  • Zoro # G6189033


product price: $595.99
/ea
Free Shipping & Returns

Key Features

For Use With
2 x Monitors
Color
Silver
Body Material
Aluminum
Features
Extendable
Standards
TAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1D230S
Zoro #
G6189033
UPC #
841872163185
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
32 in
Minimum Screen Size Supported
10 in
Height Adjustable
Yes

Details

Item
Desk Mount
For Use With
2 x Monitors
Color
Silver
Body Material
Aluminum
Features
Extendable
Standards
TAA
Maximum Load Capacity
20.02 lb
Series
K1D
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Recycled
Yes
Certifications & Standards
TAA
Package Contents
Kontour K1D Dual Monitor Dynamic Desk Mount, Extended Reach, Mounting Hardware
Mounting Pattern
100 x 100
Product Line
KONTOUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.