Zoro Homepage

K1 Desk Mnt Single Display 3L, K1D130S

  • Mfr # K1D130S

  • Zoro # G5460202


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Standards
TAA
Features
Cable Management, Ergonomic, Extendable, Gas Spring, Tilt
Includes
Mounting Hardware.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1D130S
Zoro #
G5460202
UPC #
841872163123
Country of Origin
United States

Dimensions

Height Adjustable
Yes
Max. Screen Size Supported
32 in
Min. Screen Size Supported
10 in

Details

Color
Silver
Material
Aluminum
Item
Desk Mount
Standards
TAA
Features
Cable Management, Ergonomic, Extendable, Gas Spring, Tilt
Includes
Mounting Hardware.
Mounting Pattern
100 x 100, 75 x 75
Series
K1D
Compatibility
Monitor
Recycled
Yes
Device Supported
Flat Panel Display
Max. Load Capacity
10.01 lb
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.