Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K1 Dynamic Arm Access Kit Blk

  • Mfr # LF49UWP

  • Zoro # G2237012


product price: $3,507.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height
77.1"
Color
Black
Features
Ventilation, Lockable, Cable Management
Depth
8.5"
Width
35.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF49UWP
Zoro #
G2237012
UPC #
841872173849
Country of Origin
United States

Dimensions

Height
77.1"
Depth
8.5"
Width
35.1"
Display Size Supported
49 in

Details

Color
Black
Features
Ventilation, Lockable, Cable Management
Product Type
Display Enclosure
Form Factor
Floor-mountable
VESA Mount Standard
600 x 600, 300 x 300
Product Line
Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.