
K1 Dynamic Arm Access Kit Slv
Mfr # LF49UWP-B2B
Zoro # G2237198
product price: $4,420.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Height
77.1"
Depth
8.5"
Width
35.1"
Features
Ventilation, Cable Management, Lockable
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF49UWP-B2B
Zoro #
G2237198
UPC #
841872173900
Country of Origin
United States
Dimensions
Height
77.1"
Depth
8.5"
Width
35.1"
Display Size Supported
49 in
Details
Features
Ventilation, Cable Management, Lockable
Color
White
Product Type
Display Enclosure
VESA Mount Standard
600 x 600, 300 x 300
Form Factor
Floor-mountable
Product Line
Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.