
K1 Dynamic Arm Access Kit Wht
Mfr # LF50UBP
Zoro # G2240783
product price: $3,507.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Width
35.1 in
Color
Black
Depth
8.5 in
Product Type
Display Enclosure
Certifications & Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF50UBP
Zoro #
G2240783
UPC #
841872173856
Country of Origin
United States
Dimensions
Width
35.1 in
Depth
8.5 in
Height
77.1 in
Details
Color
Black
Product Type
Display Enclosure
Certifications & Standards
UL Listed
Product Line
Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.