Zoro Homepage

K1 Extreme Tilt Head Accessory, KRA225B

  • Mfr # KRA225B

  • Zoro # G5483756


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Rotate, Tilt
Max. Load Capacity
25 lb
Device Supported
Monitor, Mounting Arm
Series
KRA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRA225B
Zoro #
G5483756
UPC #
841872160870
Country of Origin
China

Details

Color
Black
Features
Rotate, Tilt
Item
Mounting Adapter
Max. Load Capacity
25 lb
Device Supported
Monitor, Mounting Arm
Series
KRA
Compatibility
Chief K2 Series Articulating Arm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.