Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K1 & K2 Extnsn Arm Access Wht

  • Mfr # KXC330W

  • Zoro # G2237913


product price: $841.99
/ea
Free Shipping & Returns

Key Features

Color
White
Compatibility
Apple Monitor
Product Type
Desk Mount
Device Supported
All-in-One Computer, Monitor
Maximum Screen Size Supported
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KXC330W
Zoro #
G2237913
UPC #
841872172811
Country of Origin
China

Dimensions

Maximum Screen Size Supported
30 in

Details

Color
White
Compatibility
Apple Monitor
Product Type
Desk Mount
Device Supported
All-in-One Computer, Monitor
Package Contents
KX Low-Profile Triple Monitor Arms, Column Desk Mount, White Mounting Hardware
Product Line
Kontour
Number of Displays Supported
3
Environmentally Friendly
Yes
Product Series
KXC
Maximum Load Capacity
75 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.