
K1 Monitor Interface Slv
Mfr # LF55UBP-B2B
Zoro # G2241571
product price: $4,246.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Height
77.1 in
Depth
8.5 in
Color
Black
Standards
UL Listed
Product Type
Display Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF55UBP-B2B
Zoro #
G2241571
UPC #
841872173931
Country of Origin
United States
Dimensions
Height
77.1 in
Depth
8.5 in
Width
35.1 in
Details
Color
Black
Standards
UL Listed
Product Type
Display Enclosure
Product Line
Impact
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.