Zoro Homepage

K1 Pole Mnt 1Disp 2L Blk

  • Mfr # K1P120B

  • Zoro # G5473362


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Features
Cable Management, Gas Spring, Tilt
Includes
Mounting Hardware.
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1P120B
Zoro #
G5473362
UPC #
841872160276
Country of Origin
United States

Dimensions

Height Adjustable
Yes
Min. Screen Size Supported
10 in
Max. Screen Size Supported
30 in

Details

Color
Black
Material
Aluminum
Features
Cable Management, Gas Spring, Tilt
Includes
Mounting Hardware.
Standards
TAA Compliant
Item
Pole Mount
Recycled
Yes
Mounting Pattern
100 x 100, 75 x 75
Device Supported
Flat Panel Display
Max. Load Capacity
24.91 lb
Series
K1P
Compatibility
Monitor
Number of Displays Supported
1
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.