Zoro Homepage

K1 Pole Mnt 2Disp 2L Arm, K1P220S

  • Mfr # K1P220S

  • Zoro # G6196846


product price: $469.99
/ea
Free Shipping & Returns

Key Features

For Use With
2 x Monitor
Color
Silver
Body Material
Aluminum
Features
Ergonomic
Standards
TAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1P220S
Zoro #
G6196846
UPC #
841872160306
Country of Origin
United States

Dimensions

Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
30 in
Height Adjustable
Yes

Details

Item
Pole Mount
For Use With
2 x Monitor
Color
Silver
Body Material
Aluminum
Features
Ergonomic
Standards
TAA
Series
K1P
Maximum Load Capacity
49.82 lb
Device Supported
Flat Panel Display
Certifications & Standards
TAA
Mounting Pattern
100 x 100
Package Contents
Kontour K1P Dynamic Pole Mount, 2 Monitors, Mounting Hardware
Recycled
Yes
Product Line
KONTOUR
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.