Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K1 Pole Mnt Single Display 1L

  • Mfr # K1P110S

  • Zoro # G6190153


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Maximum Screen Size Supported
30 in
Features
Ergonomic
Body Material
Aluminum
Maximum Load Capacity
24.91 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1P110S
Zoro #
G6190153
UPC #
841872160269
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
30 in
Minimum Screen Size Supported
10 in
Height Adjustable
Yes

Details

Color
Silver
Features
Ergonomic
Body Material
Aluminum
Maximum Load Capacity
24.91 lb
Product Line
KONTOUR
Recycled
Yes
VESA Mount Compatible
Yes
Certifications & Standards
TAA
For Use With
Monitor
Mounting Pattern
75 x 75
Item
Pole Mount
Device Supported
Flat Panel Display
Package Contents
Kontour K1P Dynamic Pole Mount, 1 Monitor, Mounting Hardware

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.