
K1 Single Display Mount
Mfr # K1C110B
Zoro # G5460568
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Aluminum
Weight Capacity
21.83 lb
Includes
Mounting Hardware.
For Use On
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1C110B
Zoro #
G5460568
UPC #
841872159997
Country of Origin
United States
Dimensions
Maximum Screen Size Supported
30 in
Minimum Screen Size Supported
10 in
Min. Screen Size Supported
10 in
Max. Screen Size Supported
30 in
Details
Color
Black
Material
Aluminum
Weight Capacity
21.83 lb
Includes
Mounting Hardware.
Item
Desk Mount
For Use On
Flat Panel Display
Standards
TAA
Features
Features,"Cable Management, Gas Spring, Tilt, Height Adjustable, Recycled, VESA Mount Compatible"
Series
K1C
Product Type
Desk Mount
Orientation
Landscape, Portrait
Device Supported
Flat Panel Display
Recycled
Yes
Mounting Pattern
100 x 100, 75 x 75
VESA Mount Compatible
Yes
Compatibility
LCD Monitor
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.