Zoro Homepage

K1 Slat Mnt 2Disp 2L Arm, K1S220B

  • Mfr # K1S220B

  • Zoro # G5480256


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aluminum
Weight Capacity
50 lb
Features
Ergonomic, Tilt, Cable Management; Height Adjustable
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1S220B
Zoro #
G5480256
UPC #
841872160351
Country of Origin
United States

Dimensions

Depth
2.40 in
Max. Adjustable Depth
21.70 in
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in

Details

Color
Black
Material
Aluminum
Weight Capacity
50 lb
Item
Wall Mount
Features
Ergonomic, Tilt, Cable Management; Height Adjustable
Mounting
Wall
Includes
Tool Storage, Universal Slat Wall Interface Bracket.
Application
Slatwall
Series
K1S
Mounting Pattern
75 x 75, 100 x 100
Compatibility
2 x Monitors
Device Supported
Flat Panel Display, Monitor
Number of Displays Supported
2
VESA Mount Compatible
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.