Zoro Homepage

K1 Slat Mnt 2Disp 2L Arm, K1S220S

  • Mfr # K1S220S

  • Zoro # G5470535


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Weight Capacity
49.82 lb
Includes
OFBLU Universal Slat Wall Interface Bracket, Mounting Hardware.
Features
Features,"Gas Spring, Cable Management, Extendable, Tilt, Ergonomic, Height Adjustable, Recycled, VESA Mount Compatible"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1S220S
Zoro #
G5470535
UPC #
841872160368
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
30 in
Minimum Screen Size Supported
10 in
Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
49.82 lb
Item
Wall Mount
Includes
OFBLU Universal Slat Wall Interface Bracket, Mounting Hardware.
Features
Features,"Gas Spring, Cable Management, Extendable, Tilt, Ergonomic, Height Adjustable, Recycled, VESA Mount Compatible"
For Use On
Flat Panel Display
Standards
TAA
Product Type
Wall Mount
Series
K1S
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Flat Panel Display
Compatibility
Monitor, Chief OFB Furniture Brackets.
Orientation
Landscape, Portrait
Recycled
Yes
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.