Zoro Homepage

K1 Wall Mnt 1Disp 2L Arm, K1W120S

  • Mfr # K1W120S

  • Zoro # G5477596


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum
Weight Capacity
24.91 lb
Includes
OFBLU Universal Slatwall Interface Bracket, Mounting Hardware.
Standards
TAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1W120S
Zoro #
G5477596
UPC #
841872160429
Country of Origin
United States

Dimensions

Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in

Details

Color
Silver
Material
Aluminum
Weight Capacity
24.91 lb
Includes
OFBLU Universal Slatwall Interface Bracket, Mounting Hardware.
Standards
TAA
Item
Pole Mount
Features
Tilt, Cable Management, Ergonomic, Extendable; Height Adjustable
Orientation
Landscape, Portrait
Compatibility
Monitor
Series
K1W
VESA Mount Compatible
Yes
Recycled
Yes
Mounting Pattern
75 x 75, 100 x 100
Device Supported
Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.