
K1C Triple 3X1 Monitor Dyn Col
Mfr # K1C330B
Zoro # G5483406
product price: $769.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
60 lb
Standards
TAA Compliant
Includes
Kit.
Compatibility
Apple - Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1C330B
Zoro #
G5483406
UPC #
-
Country of Origin
United States
Dimensions
Max. Screen Size Supported
24 in
Details
Color
Black
Weight Capacity
60 lb
Standards
TAA Compliant
Includes
Kit.
Item
Mounting Arm
Compatibility
Apple - Monitor
Product Type
Mounting Arm
Number of Displays Supported
3
Mounting Pattern
100 x 100, 75 x 75
Series
K1C
Device Supported
Monitor, All-in-One Computer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.