Zoro Homepage

K1C XRH EXPANSION ARM KIT BLK

  • Mfr # KXC420B

  • Zoro # G512308066


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Maximum Load Capacity
100 lb
Environmentally Friendly
Yes
Compatibility
Apple Monitor
Package Contents
KX Low-Profile Quad Monitor Arms, Column Desk Mount, Black Mounting Hardware
Mounting Pattern
100 x 100, 7(5) 75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KXC420B
Zoro #
G512308066
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
30 in

Details

Maximum Load Capacity
100 lb
Environmentally Friendly
Yes
Compatibility
Apple Monitor
Package Contents
KX Low-Profile Quad Monitor Arms, Column Desk Mount, Black Mounting Hardware
Mounting Pattern
100 x 100, 7(5) 75
Device Supported
Monitor, All-in-One Computer
Number of Displays Supported
4
Item
Desk Mount
Series
KXC
Color
Black
Product Line
Kontour

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.