Zoro Homepage

K1C Xrh Expansion Arm Kit Slvr

  • Mfr # KXC420S

  • Zoro # G2238211


product price: $1,231.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Product Type
Desk Mount
Compatibility
Apple Monitor
Environmentally Friendly
Yes
Maximum Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KXC420S
Zoro #
G2238211
UPC #
841872172835
Country of Origin
China

Dimensions

Maximum Screen Size Supported
30 in

Details

Color
Silver
Product Type
Desk Mount
Compatibility
Apple Monitor
Environmentally Friendly
Yes
Maximum Load Capacity
100 lb
Device Supported
All-in-One Computer, Monitor
Product Line
Kontour
Package Contents
KX Low-Profile Quad Monitor Arms, Column Desk Mount, Silver Mounting Hardware
Number of Displays Supported
4
Product Series
KXC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.